KOKUYO Campus Note by Use in Pack Notes

Sebelum PPN:
Rp69.900
Spesifikasi
SizeNo. 5 (A6)
Number of Sheets48
Ruled LineB ruled line
BookbindingWireless binding
Number of Lines21
Length (mm)148
Number of Books3
Paper QualityInner Paper - High Quality Paper (Forest Certified Paper)
Width (mm)105

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Uses a cloth laminated with a special film. Not only is it hard to tear the back, but it is also a specification that allows you to write with a ballpoint pen.
A highly functional cover design with a space for writing titles and names.
A triangular memory point is placed in the center so that the vertical line can be drawn accurately.
It is an environmentally friendly product that uses forest certified paper for the inner paper.

Ulasan Produk

Tidak ada ulasan