KOKUYO Campus Note (Wide Dotted Ruled Line) Ul Ruled

Sebelum PPN:
Rp30.900
Spesifikasi
Ruled LineExtraordinary ruled line (dotted)
Width (mm)179
SizeNo. 6 (semi B 5)
Length (mm)252
Paper QualityMedium Paper / High Quality Paper (Forest Certified Paper)
Number of Lines21
BookbindingWireless stationery
Number of Sheets30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Instead of squares, dots are a reasonable guide, so it is perfect for elementary and junior high school students who use horizontal ruled lines for the first time. For dotted ruled lines, small "dots" are arranged at regular intervals on the ruled line. By using that dot well you can write beautifully. Because the line width is wide, even large characters can be written reasonably. Characteristics of dotted ruled line / sentence head are aligned neatly. / Align letter size and spacing. / It becomes a mark of the vertex of the figure and the frame border of the table. / Even with a short ruler line can be drawn straight to the end. / You can stick the material cleanly with the dot as a marker. / You can arrange letters cleanly even with vertical writing. The color of the ruled line is bluish green which is easily distinguishable from pencil.

Ulasan Produk

Tidak ada ulasan