KOKUYO Pocket Notebook Twin Ring Binding A6 Deformation B Ruled

Sebelum PPN:
Rp57.900
Spesifikasi
Number of Lines21
Paper QualityInner Paper - High Quality Paper (Forest Certified Paper)
MaterialCovers (front, back) / PP
Ruled LineMedium horizontal ruled line
Width (mm)87
Number of Sheets50
Length (mm)148
SizeA6 transformation

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A rubber pen holder is attached to the cover.
The inner box contains 10 black books and 10 gray books.
Warning
* 10 black and 10 gray are set in the middle box.

Ulasan Produk

Tidak ada ulasan