KOKUYO Campus Note (By Purpose) Yoko Ruler

Sebelum PPN:
Rp24.900
Spesifikasi
Width (mm)179
Length (mm)252
SizeNo. 6 (semi B 5)
Number of Sheets30
BookbindingWireless stationery
Paper QualityMedium Paper / High Quality Paper (Forest Certified Paper)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
We developed and adopted a paperboard which can be easily erased with an eraser. You can even write fine letters with a large number of strokes more clearly and smoothly. (Compared with our conventional products). We adopted wireless stitch binding that is hard to break even if we break pages on the way. We developed and adopted a white paper with less eye fatigue during writing. It is easy to use subject with seal. Forest certified paper is used for inside paper. (Neutral paper)

Ulasan Produk

Tidak ada ulasan