KOKUYO Twin Ring Note A5 (Color Tag)

Sebelum PPN:
Rp74.900 - Rp109.900
Spesifikasi
SizeNo. 6 (semi B 5)
Paper QualityIntermediate / high quality paper, cover / transparent PP
Number of Lines25
Medium-sized Paper Width (mm)148
Number of Sheets90
Medium Paper Size Vertical (mm)210
Ruled LineNormal ruled edges

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a bi-color twin ring note made of two color film. With a pocket that can put tickets etc on the cover. Cut perforations on contents notes.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait