KOKUYO Twin Ring (Edge Title) A5B Ruled

Sebelum PPN:
Rp51.900
Spesifikasi
Number of Lines28
Paper QualityIntermediate / high quality paper
Ruled LineMedium horizontal rule (with edge title ruling)
MaterialCover / front: Transparent PP, Back: Cardboard
SizeNo. 3 (A5)
Number of Sheets50
Medium Paper Size Vertical (mm)210
Medium-sized Paper Width (mm)148

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Edge Title Ruled / Facing The edge title section that can write dates and titles is attached to both ends of the page. By writing the date and title at the end, you become a headline and you can quickly find the record you want to see. Easy to find / By coloring the edge title column for each opportunity, you can find the item you want to see from the edge of the page at a glance. You can also organize by painting the color according to INDEX. It can be organized and written for each item / Since the title and the title become the standard of the beginning of the sentence, even if you write more than one item in one page, you can clean up it cleanly. Even in the middle of a page / can write without waste, the next project can be started, so there is no wasteful space. It is twin ring binding which can be used compactly by turning over.

Ulasan Produk

Tidak ada ulasan