KOKUYO Campus Twin Ring Note A Ruler For Paste

Sebelum PPN:
Rp53.900
Spesifikasi
Number of Lines30
Number of Sheets30
MaterialCover / Cardboard
Medium Paper Size Vertical (mm)266
Ruled LineNormal ruled edges
SizeB5 Novice
Medium-sized Paper Width (mm)198
Paper QualityMedium Paper / High Quality Paper (Forest Certified Paper)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
B5 print can be pasted as it is New size / slightly larger note convenient for print management. Ruled contents where prints are easy to paste / Marks on the four corners of each page are marked with a B5 size print. A4, A5 size print also devised ruling contents so that it is easy to stick along the ruled line. Twin Ring Notebook Twin ring type bulging is not conspicuous even when pasting / printing.

Ulasan Produk

Tidak ada ulasan