KOKUYO Lightweight Magnet Whiteboard Mat Month

Sebelum PPN:
Rp649.900
Spesifikasi
MaterialSurface: PET, back side: magnet sheet
Accessories4 stickers for CAmiApp
Sheet Size (mm)370 x 600
Sheet Thickness (mm)t0.3
ClassificationMain body
SeriesWhiteboard mugbo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a matte type magnetic whiteboard that suppresses light reflection on the surface. You can write while projecting images during meetings or classes. It also reduces glare from ceiling lights, making it convenient for taking minutes with a camera.
Approximately 60% lighter than the manufacturer's previous product! This makes it easy to move and carry to places where there is no whiteboard. Ideal for group work and presentations at schools and training sessions.
The lighter weight makes it easier to attach to the wall. It is also thinner and softer than conventional products, so it is easy to apply even after being rolled up and stored.
Warning
If it is not attached to the steel surface, other magnet products cannot be attached.

Ulasan Produk

Tidak ada ulasan