KOKUYO Whiteboard Pitabo Adsorption Sheet Type Monthly Schedule

Sebelum PPN:
Rp959.900
Spesifikasi
Sheet Size (mm)320 x 600
Accessories1 whiteboard marker (black, red), 1 eraser (with magnet), 1 tray
Sheet Thickness (mm)t1.8
MaterialSurface: PET, core: iron powder sheet, back side: foaming acrylic resin + protective film
SeriesWhiteboard Pitabo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adopts an adsorption sheet on the back that can be applied to smooth surfaces such as walls and glass. Since no adhesive is used, there is no adhesive residue and it can be removed cleanly.
Unlike the magnetic sheet type, it can be attached to surfaces other than steel. (Smooth surface recommended)
Iron powder sheet is used for the core, so magnets can be used. *Depending on the conditions, the magnet adhesion may be weak.
We have a lineup of 4 plain sizes, activity schedules, and monthly schedules. You can choose according to your usage.
Warning

*Please use on a smooth surface. It cannot be used on uneven surfaces, rough surfaces, and surfaces that are easy to peel off.

Ulasan Produk

Tidak ada ulasan