KOKUYO Ruler Set Learning Recycled PET

Sebelum PPN:
Rp85.900
Spesifikasi
Set ContentsStraight ruler, triangle ruler, protractor
MaterialBody: R-PET, Case: olefin resin
Depth (mm)75 (case storage case)
Dimensions (cm)Scale size / straight ruler: 15, triangle ruler: 10
Eco Mark Certification Number18 112 046
Outer Height (mm)5 (case storage case)
Paper QualityRecycled material compounding ratio / main body: R-PET 100%
Width (mm)175 (when case storage)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Made of recycled PET resin that is flexible and hard to break.
The triangle ruler has two different colors to make it easier to distinguish.
We added strength to the length of the scale and increased the number every 5 cm to make it easier to read. There is also a left-handed scale below the regular scale that starts on the right side.
Comes with a soft case that is convenient to carry. It is convenient because it can be stored all at once.

Ulasan Produk

Tidak ada ulasan