Kikuchi sheet Stretch Film Manual Polyethylene Transparent (Plastik Wrap)

Sebelum PPN:
Rp829.900
Spesifikasi
ColorTransparent
Width (cm)50
Length (m)300
MaterialPolyethylene (PE)
Paper Tube Inner Diameter3inch
Thickness (µm)18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Can be used as a replacement for stretch film.
-Can be used repeatedly and is environmentally friendly because no waste is generated after use.
-By adjusting the belt, the length can be adjusted by approx. 50cm.
-Package perimeter length is 4, 0

Ulasan Produk

Tidak ada ulasan

Halaman Terkait