TRUSCO Rain Suit

Kondisi Barang:
Sebelum PPN:
Rp699.900
Spesifikasi
ColorNavy
SizeM
Height160 to 170cm
Chest Circumference84 to 92cm
Waist72 to 80cm
Inseam71cm
Lining Materialspolyester 100% (top and bottom full mesh lining)
Purpose of UseOutdoor work in the rain.
Surface Materialspolyester 100% (polyvinyl chloride (PVC)laminate)
Water Pressure Resistance10000mm (it does not penetrate water even when tested with a 10 m water column upright)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-It is a low price rain suit with excellent waterproof.
-Suitable for simple applications such as work and farm work.
-Top and Bottom Suit Type
-Double sleeve to prevent rain infiltration
-With front opening button

Ulasan Produk

Tidak ada ulasan