OLFA Cutter Knife Universal L Type (Pisau Cutter)

Sebelum PPN:
Rp98.900
Spesifikasi
Total Length (mm)148
Main Body MaterialsABS Resin
Blade Thickness (mm)0.5
Blade MaterialsAlloy Tool Steel
Compatible Replacement BladeLB10K/LB50K/LBB10K/LBB50K/LBSP5K/LBWV3K

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Decided version of a large cutter knife. A versatile type that can cut from paper to a thin plywood board.
Warning
OLFA blades are extremely sharp. Handle with care. Wear safety goggles. Always be alert and attentive when using a cutter or knife. Take the time to fully learn the correct use and limitations of any cutter. Never assume that you know how to properly use a knife. Store knives and blades in a safe place. Keep out of reach of children

Ulasan Produk

Tidak ada ulasan