OLFA Cutter Knife H Type for Thick Materials Screw-fixed Type (Pisau Cutter)

Sebelum PPN:
Rp149.900
Spesifikasi
Total Length (mm)173.5
Main Body MaterialsABS Resin
Blade Thickness (mm)0.7
Blade MaterialsAlloy Tool Steel
Compatible Replacement BladeHB5K/HBB5K/HB20K/HBB20K

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Attaching an oversize H type blade with a strong blade thickness of 0.7mm. Extra large H type cutter knife with rubber made slip prevention.
Warning
OLFA blades are extremely sharp. Handle with care. Wear safety goggles. Always be alert and attentive when using a cutter or knife. Take the time to fully learn the correct use and limitations of any cutter. Never assume that you know how to properly use a knife. Store knives and blades in a safe place. Keep out of reach of children

Ulasan Produk

Tidak ada ulasan

Halaman Terkait