OLFA Hyper Scraper

Sebelum PPN:
Rp449.900 - Rp579.900
Spesifikasi
Blade Thickness (mm)0.8 (with XBSCR-08)
Blade MaterialsAlloy Tool Steel
Blade Length (mm)18
Blade Width (mm)100
Grip MaterialSoft PVC 2-color Molding

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The blade cover which is safe even when stored is a clip type. You can detach it with one touch. It can also be caught in a waist bag etc during work.

Halls for dropping prevention cord mounting are provided in the head section to prepare for falling by
Warning
OLFA blades are extremely sharp. Handle with care. Wear safety goggles. Always be alert and attentive when using a cutter or knife. Take the time to fully learn the correct use and limitations of any cutter. Never assume that you know how to properly use

Ulasan Produk

Tidak ada ulasan

Halaman Terkait