INABA DENKO Slim Duct PD (Saluran Ramping)

Sebelum PPN:
Rp509.900 - Rp669.900
Spesifikasi
Typeduct
Dimension D (mm)2000
Colorivory

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
This Product is Not Waterproof Structure. Apply Caulking Treatment and Putty Filling Etc. to Necessary Parts, such as Wall Penetration Points, and Perform Waterproof Treatment. Please Use Under The Environment Where Duct Surface Temperature is within The Range of -20°C to 60°C.
Feature
It is A Slim Duct of The Retrofit Type Corresponding to The Floating Construction Method. Easy Installation is Possible by Anyone with Commercially Available Piping Bands Can be Used as They Are. Unlike The Racking Method, It Does Not Deform Eas

Ulasan Produk

Tidak ada ulasan