INABA DENKO Seal Paste for Air Conditioner (Sealant AC)

Sebelum PPN:
Rp27.900 - Rp149.900
Spesifikasi
RoHS Directiveincompatible
Operating Temperature (°C)5 to 40
Allowable Temperature (°C)-20 to 50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Depending on The Material of The Wallpaper, Oil Contained in The Putty May Leak into The Wallpaper. Please Use Wall Cap (WC) and Cooler Cap (AC) Etc so that Putty Does Not Touch The Wall Directly at The Time of Construction. Please be Warmed as It Becomes Hard when It Falls Below The Working Temperature (5degree C).
Feature
Non-drying, fire retardant and superior adhesive sealant putty of all weather type for A/C piping.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait