INABA DENKO Pair Coil (Pipa Coil AC)

Sebelum PPN:
Rp5.799.900
Spesifikasi
Length (m)20
Matching Refrigerant Type3
Copper Tube (Outside Diameter x Material Thickness) (mm) liquid Pipe6.35x0.8
Copper Pipe (Outer Diameter x Material Thickness)(mm) Gas Pipe9.52x0.8
TRUSCO Number761-4985

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It is A Coated Copper Tube Excellent in Quality. Ministry of Land, Infrastructure and Transport Standard Specifications Match. Use Self-Extinguishing Insulating Material. Insulation Material with Low Water Absorption. It is Possible to Bend and

Ulasan Produk

Tidak ada ulasan