INABA DENKO Neoprene Tape (Lakban Neoprene)

Sebelum PPN:
Rp389.900
Spesifikasi
Tape Width (mm)75
Width (mm)75
Tape Thickness (mm)0.12
Colorivory
MaterialPVC
Tape Length (m)18
Length (m)18
Thickness (mm)0.12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Although It is A Non-Adhesive Tape, It Has Been Subjected to Special Processing That Can Not be Unraveled like An Adhesive Tape. The Hy Series is More Difficult to Unravel than The HS Series. even if You Dropped The Tape by Mistake While Working

Ulasan Produk

Tidak ada ulasan