INABA DENKO Fire Resistant Putty Hardening Type Incombustible Type

Sebelum PPN:
Rp369.900
Spesifikasi
Thickness (mm)10 to 3200
Colorgray
TRUSCO Number761-3580

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
We Have Obtained Non-Combustible Material Certification at Thickness of 10mm or More, but Please Confirm with Government Office in Charge in Advance if You Use for Filling with Wall Thickness or Less by Back Filling Etc. Of Penetration Part of Fire Protection Compartment.
Feature
Ideal for Backfilling Material in Anti-Combustible Piping Preventive Compartment Penetrating Parts. It Can Also be Used for Interior Restriction Sites due to Incombustible Materials. Because It is A Hardening Type, Putty Will Not Deform after Ha

Ulasan Produk

Tidak ada ulasan

Halaman Terkait