INABA DENKO Box Cover for Mixing Stopper

Sebelum PPN:
Rp489.900
Spesifikasi
Dimension H (mm)51
Dimensions p (mm)200
Dimension W (mm)140
Dimension L (mm)340
MaterialABS (main unit), POM (accessory)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Outdoor Use Impossible
Feature
Built-in Water Supply Joint Holder (for VP Pipe) and Hot Water Fitting Holder (for HT Pipe), Secure The Elbow Fitting Securely. Since The JD Duct Penetrating Holes (Total of 6 Places) Are Provided on All Sides of The Cover, Construction is Possi

Ulasan Produk

Tidak ada ulasan