KANETEC Steel Paper

Sebelum PPN:
Rp4.399.900
Spesifikasi
MaterialSteel, Coated Paper
Dimension W (mm)920
Length (m)10
Purpose of UseFor building materials, POP sings, and displays, etc.
Thickness (mm)0.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-A super thin type having a thickness of 17mm for installation in tight spaces.
-By employing a powerful rare earth magnet, separation performance similar to the standard type has been realized.
-For the work of removing stacked steel plates one at a time or for separation in a steel plate automatic supply line that feeds one plate at a time.
Warning
-This is not a magnet sheet.

Ulasan Produk

Tidak ada ulasan