TRUSCO Steel Paper

Kondisi Barang:
Sebelum PPN:
Rp3.699.900
Spesifikasi
MaterialSteel, Coated Paper
Dimension W (mm)920
Length (m)10
Purpose of UseFor building materials, POP sings, and displays, etc.
Thickness (mm)0.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-A laminated sheet of steel foil and coated paper that can be freely cut with scissors or a cutter.
-Enables the use of magnets on materials that magnets do not stick to.
-Since it enables magnets to stick, it can be used for multiple purposes.
-For building materials, POP sings, and displays, etc.
-Steel attached to coated paper which can be peeled for use
Warning
-This is not a magnet sheet.

Ulasan Produk

Tidak ada ulasan