DENSAN Rope Reel

Sebelum PPN:
Rp2.099.900
Spesifikasi
Main Body Dimension (W x H)480x510 (mm)
Reel Stand MaterialsSteel
Bag MaterialPlastic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Standing type allows winding and pulling out smoothly.
-Pack is a split type that makes easy to install rope.
-Possible to save while keeping the rope in the bag. Only necessary items can be taken out and mounted on the reel stand.
-Processable rope: 14 to 16mm(up to 50m) 12mm(up to 100m).
-Rope are sold separately.
-Winding, withdrawing, storage of the rope on site.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait