UNIKA Rooty Anchor (Baut Angkur Selongsong)

Sebelum PPN:
Rp899.900
Spesifikasi
Drilling Depth (mm)56
Embedding Depth (mm)50
MaterialSteel
Maximum Tensile Load (kN)30.6
Maximum Thickness to Fix (mm)25
Nominal Size of ScrewM12
Outer Diameter (mm)17.3
Overall Length L (mm)100
Pilot Hole Diameter (Φmm)18
Screw Length (mm)60
Torque (N m)Standard construction: 42
TypeInsert-type sleeve
Width Across Flats (mm)19

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Reliable construction is possible by simple operation of pin driving only.
-For construction/electric/hygiene/air conditioning work, mounting of signboards/chairs, machine installation work, etc.
-Packaged in a box

Ulasan Produk

Tidak ada ulasan