SK SATO Digital Themo-Hygrometer

Sebelum PPN:
Rp1.599.900
Spesifikasi
Measuring Temperature Range-10 to 50 (°C)
Measurement Humidity Range20 to 90 (%RH)
Temperature Min Display0.1°C
Humidity Min Display1%RH
Installation Distance90m (unobstructed distance)
Power SupplyAA alkaline dry batteryx3 (parent device) AA alkaline dry batteryx3 (child device) (included)
W x D x H169x29x126mm (base unit) , 65x22x129mm (handset)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Temperature and humidity measured by the child device located at up to about 90m of unobstructed distance are transmitted wirelessly to the parent device.
-Displays the highest and lowest values.
-Displays heatstroke caution level(comes with a separate sticker)and notifies with LED lamp when reaching the hazard zone.

Ulasan Produk

Tidak ada ulasan