Shinwa Rules Silver 50cm in Japan

Sebelum PPN:
Rp699.900
Spesifikasi
Tolerance (mm)Overall length ± 0.2
ShapeHorny thickness
MaterialStainless steel SUS420J2
Measuring Range (cm)0 to 50
Front Side Scale (long branches)(Outside) 50cm
Front Side Scale (short branches)(Outside) 25cm
Length 1 (mm)260
Length 2 (mm)520
Perpendicularity (mm)It does not exceed ± 0.1 at 100
Rear Side Scale (long branches)(Outside) square hole, (in) rounding tenon
Rear Side Scale (short branches)(Outside) 25cm
TRUSCO Number408-3121
Thickness (mm)1.4
Weight (g)91.0
Width (mm)15.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
For calibration-written products, it will be impossible to cancel after placing an order.
Feature
Since the scale is engraved with etching, it will not disappear. We adopted large and clear scale figures. The table is best for carpenters withcm scale, back corner eyes, rounded eyes. It is all JIS standard goods. With assign ment graduation.

Ulasan Produk

Tidak ada ulasan