Shinwa Rules Silver for 50cm Carpenter

Sebelum PPN:
Rp409.900
Spesifikasi
ShapeSame thickness
MaterialStainless steel SUS420J2
Measuring Range (cm)50
Front Side Scale (long branches)(Outside) 50cm, (in) 45cm
Front Side Scale (short branches)(Outside) 25cm, (in) 20cm
Length 1 (mm)260
Length 2 (mm)520
Rear Side Scale (long branches)(Outside) square hole, (in) rounding tenon
Rear Side Scale (short branches)(Outside) 25cm
Thickness (mm)1.0
Weight (g)87
Width (mm)15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
For calibration-written products, it will be impossible to cancel after placing an order.
Feature
Because it is thin and flat at the corners, it sticks to finematerials as well and it is easy tomeasure with ease of injury. The inner scale of the outer corner base is attached. Pricision - Do not exceed ± 0.1mm at right angle/100mm.- Toleran

Ulasan Produk

Tidak ada ulasan