Shinwa Rules Scalable Two-by-for-Silver Combination Scales

Sebelum PPN:
Rp529.900
Spesifikasi
ShapeSame thickness
Materialstainless
Dimensions (mm)520x260x1
Length Tolerance (mm)± 0.2 below
Perpendicularity (mm)0.1 or less per 100
Weight (g)115

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Please do not use in places where there is a risk of touching electricity. For proofreading written merchandise, it will be impossible to cancel after ordering.
Feature
Because the width of the main body is 19 mm, it is best for 2 x 4 construction method. It has a gradient graduation that can measure the gradient at a glance. Silver processing suppresses the reflection of the surface and the scale is easy to r

Ulasan Produk

Tidak ada ulasan