Shinwa Rules Shoulder Same Thickness Same Eye Silver with 50cm Magnet

Sebelum PPN:
Rp509.900
Spesifikasi
ScaleThe same side
ShapeSame thickness
MaterialStainless steel SUS420J2
Perpendicularity (mm)0.1 or less per 100
Measuring Range (cm)0 to 50
Length Tolerance (mm)± 0.2
Front Side Scale (long branches)(Outside) 50cm, (in) 45cm
Front Side Scale (short branches)(Outside) 25cm, (inside) 20cm
Length 1 (mm)260.0
Length 2 (mm)520
Rear Side Scale (long branches)(Outside) 50cm, (in) 40cm tenon
Rear Side Scale (short branches)(Outside) 25cm, (Inside) 20cm
Thickness (mm)1.4
Weight (g)98.0
Width (mm)15.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
For calibration-written products, it will be impossible to cancel after placing an order.
Feature
It is convenient when wearing metal. It is perfectly attached to scaffolding etc. so as not to drop the scale at high altitude work. There are super strong magnets in three places. By attaching magnets to only 3 shorter branches, fine tuning ca

Ulasan Produk

Tidak ada ulasan