Shinwa Rules Silver Scale 5 Handy

Sebelum PPN:
Rp689.900
Spesifikasi
ShapeHorny thickness
MaterialStainless steel SUS420J2
Length 2 (mm)485
Front Side Scale (long branches)Outer scale : scale 5, inner scale : scale 1
Front Side Scale (short branches)External graduation : 7.5 dimensions, inner scale : 7 dimensions
Length 1 (mm)242.5
Pricision (mm)Do not exceed ± 0.1 at right angle/100mm. Tolerance of length/total length ± 0.2
Thickness (mm)1.4
Weight (g)86
Width (mm)15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The same outer corner base point scale as the outer graduation is also inside. Rear Side Scale (short branches) - External graduation 7.5 dimensions, inner scale round head.Rear Side Scale (long branches) - Outer graduation/corner eye, in

Ulasan Produk

Tidak ada ulasan