Shinwa Rules Thick Square Curved Ruler Handy (Penggaris Siku)

Sebelum PPN:
Rp689.900
Spesifikasi
ShapeCorner Thickness
Materialstainless
Dimensions (mm)520x260x1.4
Length Tolerance (mm)± 0.2 below
Perpendicularity (mm)0.1 or less per 100
Weight (g)91

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Please do not use in places where there is a risk of touching electricity. For proofreading written merchandise, it will be impossible to cancel after ordering.
Feature
The same outer base point scale as the outer scale is also inside.Silver processing suppresses the reflection of the surface and the scale is easy to read. Usable Measurement of length, squareness to be used for checking right angle and scribi

Ulasan Produk

Tidak ada ulasan

Halaman Terkait