Shinwa Rules Braided Silver Thick Wide Width

Sebelum PPN:
Rp339.900
Spesifikasi
ShapeSame thickness
MaterialStainless steel SUS 410
Finishing MaterialSUS410/Silver
Length Tolerance (mm)150 ± 0.2
Dimensions (mm)20x2.0
Length 1 (mm)85
Length 2 (mm)170
Measuring Range (cm)0-15
ScaleThe same front and back, 8 step scale
Squareness (mm)Does not exceed the (scale side) 150 0.15mm
Thickness (mm)2.0
Weight (g)72
Width (mm)20.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
For calibration- written products, it will be impossible to cancel after placing an order.
Feature

Building, for ironworkers . Silver finish .Convenient to carry with fall prevention strap hole . The scale on the 8th step has a scale on all eight sides.
Usable
For architecture, for ironworks.Ideal for civil engineering work.
Scale Range
- (Long branch) outside 15cm, within 10cm. (Short branches) outside 7.5cm, the inner 5cm.
Pricision
- Do not exceed ア 0.1mm at right angle/100mm.
- Tolerance of length/total length ア 0.2mm

Ulasan Produk

Tidak ada ulasan

Halaman Terkait