Shinwa Rules Measuring Tape Long (Meteran)

Sebelum PPN:
Rp1.099.900
Spesifikasi
ShapeSame thickness
Rear Side Scale (long branches)Outer graduation : corners
Front Side Scale (long branches)Outer scale : 1 scale
MaterialStainless steel SUS420J2
Front Side Scale (short branches)Outer graduation : 5 dimensions
Length 1 (mm)160
Length 2 (mm)320
Rear Side Scale (short branches)Outer graduation : 5 dimensions
Thickness (mm)2.6
Weight (g)116
Width (mm)15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Because there ismore thickness than ordinary curves, it is strong. It is compact, easy to use, convenient to carry. Pricision - Do not exceed ± 0.1mm at right angle/100mm.- Tolerance of length/total length ± 0.2mm

Ulasan Produk

Tidak ada ulasan