Shinwa Rules Silver Rubber 5/50cm Together with Turtle

Sebelum PPN:
Rp689.900
Spesifikasi
ShapeHorny thickness
Front Side Scale (long branches)Outer graduation : ruler 5
Front Side Scale (short branches)Outer graduation : 7.5inch
Rear Side Scale (long branches)Outer scale : 50cm
Rear Side Scale (short branches)Outer graduation : 25cm
Length 1 (mm)260
Length 2 (mm)520
MaterialStainless steel SUS420J2
Pricision (mm)Do not exceed ± 0.1 at right angle/100mm. Tolerance of length/total length ± 0.2
Thickness (mm)1.4
Weight (g)91
Width (mm)15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Since 1cm ismarked with a scale equivalent to the scale, you can use it according to your needs.

Ulasan Produk

Tidak ada ulasan