Shinwa Rules Tsurugame Turtle Silver Ring 6 Tsurugame

Sebelum PPN:
Rp689.900
Spesifikasi
ShapeHorny thickness
Front Side Scale (long branches)Outer scale : scale 6
MaterialStainless steel SUS420J2
Front Side Scale (short branches)Outer graduation : 8 dimensions
Length 1 (mm)260
Length 2 (mm)520
Pricision (mm)Do not exceed ± 0.1 at right angle/100mm. Tolerance of length/total length ± 0.2
Rear Side Scale (short branches)Outer graduation : 8 dimensions, inner scale : round head
Thickness (mm)1.4
Weight (g)91
Width (mm)15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Best carpenter, perfect for architects.Silver processing suppresses the reflection of the surface and the scale is easy to read. Scale digits that are easy to read large. Rear Side Scale (long branches) - Outer graduation/corner eye, inner gra

Ulasan Produk

Tidak ada ulasan