Shinwa Rules Shoulder Thickness Same Silver 50cm Front and Back Same Class Masterpiece

Sebelum PPN:
Rp449.900
Spesifikasi
ShapeSame thickness
Tolerance (mm)Overall length ± 0.2
MaterialStainless steel SUS420J2
Measuring Range (cm)0 to 50
Front Side Scale (long branches)(Outside) 50cm, (in) 45cm
Front Side Scale (short branches)(Outside) 25cm, (inside) 20cm
Length 1 (mm)260.0
Length 2 (mm)520
Perpendicularity (mm)It does not exceed ± 0.1 at 100
Rear Side Scale (long branches)(Outside) 50cm, (in) 40cm tenon
Rear Side Scale (short branches)(Outside) 25cm, (Inside) 20cm
Thickness (mm)1.4
TypeShoulder 50cm for steel work (front and backcm scale)
Weight (g)88.0
Width (mm)15.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
For calibration-written products, it will be impossible to cancel after placing an order.
Feature
Since the scale is engraved with etching, it will not disappear. We adopted large and clear scale figures. Both front and back arecm scale. It is all JIS standard goods. With assign ment graduation. There is a part number in themain body. The s

Ulasan Produk

Tidak ada ulasan