Shinwa Rules Bending Angle Angular Thickness Stain (Metric Scale)

Sebelum PPN:
Rp649.900
Spesifikasi
ShapeHorny thickness
Front Side Scale (long branches)Outer graduation: 50cm
Front Side Scale (short branches)Outer graduation: 25cm
Rear Side Scale (short branches)Outer graduation: 25cm
Materialstainless
Dimensions (mm)520x260x1.4
Length Tolerance (mm)± 0.2 below
Perpendicularity (mm)0.1 or less per 100
Rear Side Scale (long branches)Outer graduation: square corner, inner scale: round eye, tentacle
Weight (g)91

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Please do not use in places where there is a risk of touching electricity. For proofreading written merchandise, it will be impossible to cancel after ordering.
Feature
It is a gauge utilizing the gloss of stainless steel. Usable Measurement of length, squareness to be used for checking right angle and scribing work

Ulasan Produk

Tidak ada ulasan