Shinwa Rules Shape Same Thickness White Front and Back Same Class Masterpiece

Sebelum PPN:
Rp519.900 - Rp549.900
Spesifikasi
Materialstainless
Squareness (mm)0.1 or less per 100
ScaleFront and back same masterpieces
Thickness (mm)1.4
Width (mm)15.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
For calibration-written products, it will be impossible to cancel after placing an order.
Feature
Hard coating makes it less prone to peeling than traditional collars. It is a white scale black scale that is easy to see. The corner is the same thickness as the rod. It has an inner scale of the outer base point.

Ulasan Produk

Tidak ada ulasan