Shinwa Rules Shape Same Thickness White 1 Feet 5 Cun Front and Back Same Masterpiece

Sebelum PPN:
Rp539.900
Spesifikasi
ScaleThe same side
ShapeSame thickness
Materialstainless
Squareness0.1mm/100mm or less
Length Tolerance (mm)± 0.4
Dimensions (mm)520 (260)x15x1.4
Weight (g)90

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Please do not use for purposes other than.
Feature
Hard coating makes it less prone to peeling than traditional collars. It is easy to see, white background black scale. Usable Measurement of length, squareness to be used for checking right angle and scribing work

Ulasan Produk

Tidak ada ulasan