Shinwa Rules Shaft Thick Width Wide Width White Front and Back Eyes 8th Step Scale

Sebelum PPN:
Rp559.900
Spesifikasi
Materialstainless
Measuring Range (cm)30
Front Side Scale (long branches)(Outside) 30cm, (in) 25cm
Rear Side Scale (long branches)(Outside) 30cm, (in) 25cm
Front Side Scale (short branches)(Outside) 15cm, (in) 10cm
Length 1 (mm)160
Length 2 (mm)320
Pricision (mm)Perpendicularity/0.1 or less per 100, Length tolerance/ ± 0.4
Rear Side Scale (short branches)(Outside) 15cm, (in) 10cm
Scale8-step graduation on the same side
TRUSCO Number818-4156
Thickness (mm)2.0
Width (mm)20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
For calibration-written products, it will be impossible to cancel after placing an order.
Feature
Hard coatingmakes it less prone to peeling than traditional collars. It is a white scale black scale that is easy to see. It is heavy and heavy, thick and wide type. It is suitable for ironworks and civil engineering works. There are graduation

Ulasan Produk

Tidak ada ulasan