Shinwa Rules Shoulder Thick Thick Wide Stain

Rating:
100% of 100
(1)
Sebelum PPN:
Rp439.900 - Rp489.900
Spesifikasi
ShapeSame thickness
Materialstainless
Perpendicularity (mm)0.1 or less per 100
Length Tolerance (mm)± 0.2 below
Thickness (mm)2.0
Width (mm)20.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Please do not use in places where there is a risk of touching electricity. For proofreading written merchandise, it will be impossible to cancel after ordering.
Feature
It is a thick wide type which is resistant to impacts and is difficult to deviate angle.It is a gauge utilizing the gloss of stainless steel. Usable Measurement of length, squareness to be used for checking right angle and scribing work

Ulasan Produk