Shinwa Rules Small Bend Stain with Groove 30x15cm Rear Corner Angle

Sebelum PPN:
Rp189.900
Spesifikasi
ScaleBack corner
ShapeSame thickness
Tolerance (mm)Overall length ± 0.2
MaterialStainless steel SUS 410
Measuring Range (cm)0 to 30
Length Tolerance (mm)± 0.2
Front Side Scale (long branches)(Outside) 30cm, (inside) 5mm pitch 30cm
Front Side Scale (short branches)(Outside) 15cm, (inside) 5mm pitch 15cm
Length 1 (mm)165.0
Length 2 (mm)330.0
Rear Side Scale (long branches)(Outside) 30cm, (in) square hole
Rear Side Scale (short branches)(Outside) 15cm, (Inside) rounding
Squareness (/100mm)± 0.1mm or less
TRUSCO Number408-3172
Thickness (mm)1.1
Weight (g)57.0
Width (mm)15.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
For calibration-written products, it will be impossible to cancel after placing an order.
Feature
It is compact, easy to use, convenient to carry. Since the scale is engraved with etching, it will not disappear. Usable For carpenter

Ulasan Produk

Tidak ada ulasan

Halaman Terkait