Shinwa Rules Small Bendable Size Sunday Carpenter Black 30x15cm

Rating:
100% of 100
(1)
Sebelum PPN:
Rp69.900
Spesifikasi
ScaleThe same side
ShapeSame thickness
Materialiron
Tolerance (mm)Overall length ± 0.2
Measuring Range (cm)0 to 30
Length Tolerance (mm)± 0.3
Front Side Scale (long branches)(Outside) 30cm, (in) 5mm pitch 30cm
Front Side Scale (short branches)(Outside) 15cm, (Inside) 5mm pitch 15cm
Length 1 (mm)163.0
Length 2 (mm)330.0
Rear Side Scale (long branches)(Outside) 30cm, (inside) 5mm pitch 30cm
Rear Side Scale (short branches)(Outside) 15cm, (inside) 5mm pitch 15cm
Squareness (/100mm)± 0.1mm or less
TRUSCO Number467-8869
Thickness (mm)1.3
Weight (g)67.0
Width (mm)15.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Added front and back same type to popular small gauge. Compact type that is useful for DIY.

Ulasan Produk