Shinwa Rules Fine Rectangular Silver 2m

Sebelum PPN:
Rp3.299.900
Spesifikasi
MaterialStainless steel (SUS420J2)
Overall LengthxWidthxThickness (mm)2030x15x0.5
Measuring Range (cm)200
Weight (g)115
Memory Pitch Lower Row (mm)1
Length Tolerance (mm)± 0.30 (a reference temperature 20°C)
Memory Pitch Upper Row (mm)1
TRUSCO Number288-3767

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It is thin and thin with thin thickness.Quality is equivalent to JIS standard products. Silver processing suppresses the reflection of the surface and the scale is easy to read. Etching process+plating scale, it will not lower performance even

Ulasan Produk

Tidak ada ulasan