Shinwa Rules Flat Square

Sebelum PPN:
Rp159.900
Spesifikasi
ShapeSame thickness
MaterialIron+paint
Perpendicularity (mm)0.1 or less per 100
Length Tolerance (mm)± 0.2 below
Front Side Scale (long branches)(Outside) 30cm, (in) 27cm
Dimensions (mm)305x204x1.2
Front Side Scale (short branches)(Outside) 20cm, (in) 16cm
Rear Side Scale (long branches)(Outside) 30cm, (in) 27cm
Rear Side Scale (short branches)(Outside) 20cm, (inside) 16cm
Weight (g)150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Please do not use in places where there is a risk of touching electricity.
Feature
Flat Square that is suitable for 2 x 4 architecture Usable Flat Square that is suitable for 2 x 4 architecture

Ulasan Produk

Tidak ada ulasan