Shinwa Rules Shinku Big Big Silver Popular Type (1mx60cm)

Sebelum PPN:
Rp2.699.900
Spesifikasi
ScaleThe same side
ShapeSame thickness
Materialstainless
Measuring Range0 to 100cm
Front Side Scale (Short Branches)(cm)(Outside) 60
Rear Side Scale (short branches)(Outside) 60cm
Front Side Scale (long branches)(Outside) 1m
Length 1 (mm)630
Length 2 (mm)1030
Rear Side Scale (long branches)(Outside) 1m
TRUSCO Number112-9431
Thickness (mm)2.5
Weight (g)1102
Width (mm)35.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
For calibration-written products, it will be impossible to cancel after placing an order.
Feature
It is convenient formeasurements and scribbles of large objects, such as wood, stone andmetal, which were difficult on the bend, as they are large in size and large in weight. Entering red numbers. Pricision - Right Angle/± 0.1mm or less per 1

Ulasan Produk

Tidak ada ulasan