Shinwa Rules Rafter Scotia

Sebelum PPN:
Rp499.900
Spesifikasi
ShapeSame thickness
MaterialIron+paint
Perpendicularity (mm)0.1 or less per 100
Dimensions (mm)610x407x2.3
Front Side Scale (long branches)Outer graduation: 60cm, inner scale: 57cm
Front Side Scale (short branches)- Outer graduation: 40cm - Inner scale: 35cm
Length Tolerance (mm)± 0.2 below
Rear Side Scale (long branches)(2mm pitch) outer scale 60cm, inner scale 57cm
Rear Side Scale (short branches)(2mm pitch) outside scale 40cm, inner scale 35cm
Weight (g)806

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Please do not use in places where there is a risk of touching electricity.
Feature
Rough terrain scooters suitable for 2x4 architecture.

Ulasan Produk

Tidak ada ulasan