Shinwa Rules Aluminium Cutting Ruler Cutting EX with Handle (Penggaris Potong)

Sebelum PPN:
Rp1.299.900
Spesifikasi
LengthxWidthxThickness (mm)1020x88x68
Length Tolerance (mm)± 0.40mm
Weight (g)950
Measuring Range (cm)100
Straightness (mm)0.4
Body MaterialAluminium
Material (Anti-Slip)Rubber
Material (Handle)ABS resin/elastomer resin
Material (Thin Plate)Stainless steel
TRUSCO Number408-3521

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Since the scale disappears, please do not use thinner, benzine etc.
Feature
Can be cut without blur in wide design.Rubber is attached to prevent slippage. Cutter blade does not dig into with both side stain steel. The cutter guide part is thick, making it difficult for the cutter blade to ride on it. It is with an elbo

Ulasan Produk

Tidak ada ulasan