Shinwa Rules Aluminium Cutting Ruler CalCutting (Penggaris Potong)

Sebelum PPN:
Rp499.900 - Rp729.900
Spesifikasi
Scale SpecificationMetric scale, with red number
Straightness (mm)0.40 or less
Length Tolerance (mm)± 0.40
Body MaterialAluminium
Measuring Range (cm)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Because aluminum is easy to stretch due to temperature change, it can not be used for measurement requiring accuracy.
Feature
It is lightweight design easy to use for women as well. We adopt large and clear scale figures. It has a slip stop sponge on the reverse side.The blade of the cutter does not dig into, it is with stain steel. Usable Measure length, straight le

Ulasan Produk

Tidak ada ulasan